Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English
Mfr # 115503
Zoro # G7361608
product price: $43.35
/eaKey Features
Header
No Header
Legend
Maintenance Area Authorized Personnel Only
Width
12 in
Height
12 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115503
Zoro #
G7361608
UPC #
754473184971
Country of Origin
Mexico
Dimensions
Width
12 in
Height
12 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
Maintenance Area Authorized Personnel Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Double-Sided
No
Sign Legend Text Color
Black
Description
Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.