Zoro Homepage

Traffic Sign, 12 in Height, 18 in Width, Aluminum, Rectangle, English

  • Mfr # 141806

  • Zoro # G7410702


product price: $53.99
/ea

Key Features

Header
Private Property
Legend
Authorized Personnel Only Trespassers Will Be Prosecuted
Width
18 in
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141806
Zoro #
G7410702
UPC #
754473190088
Country of Origin
Mexico

Dimensions

Width
18 in
Height
12 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
Private Property
Legend
Authorized Personnel Only Trespassers Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Legend Style
Text
Sign Legend Color
Red
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Red

Description

Traffic Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 in, Width 18 in, Sign Material Aluminum, Header Private Property, Legend Authorized Personnel Only Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.