Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 12 in Height, 18" Width, Plastic, Rectangle, English

  • Mfr # 129565

  • Zoro # G8464808


product price: $22.95
/ea

Key Features

Header
No Header
Legend
Taxi Lane
Width
18"
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129565
Zoro #
G8464808
UPC #
754473786359
Country of Origin
United States

Dimensions

Width
18"
Height
12 in
Thickness
0.059"

Details

Item
Traffic Sign
Header
No Header
Legend
Taxi Lane
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Symbol
None
Sign Legend Color
Green
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Green
Language
English
Material
polystyrene
Legend/Background Color
Green/White
Subject Matter
Traffic
Mounting Style
With Mounting Holes
Background Color
White
Sign Legend Text Color
Green
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Number of Printed Sides
1
Sign Legend
Taxi Lane
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header
No Header
Material Properties
Roll Up
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text

Description

Traffic Sign, Height 12 in, Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.