Zoro Homepage

Traffic Sign, 12 in Height, 8" Width, Aluminum, Rectangle, English

  • Mfr # 103751

  • Zoro # G8630233


product price: $36.45
/ea

Key Features

Header
No Header
Legend
Van Accessible
Width
8"
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103751
Zoro #
G8630233
UPC #
754473500733
Country of Origin
United States

Dimensions

Width
8"
Height
12 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Symbol
None
Double-Sided
No
Sign Legend Text Color
White

Description

Traffic Sign, Height 12 in, Width 8 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.