This item is Discontinued.

Brady Traffic Sign, 12 in Height, 18 in Width, Aluminum, Rectangle, English 124416

Traffic Sign, 12 in Height, 18 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 124416
  • Zoro # G7558381
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124416
Zoro #
G7558381
UPC #
754473806514
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Header
Legend
Truck Entrance
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Color
Black
Symbol
None
Background Color
White
Material
Aluminum
Language
English
OSHA Compliant
Yes
Legend Style
Text
Subject Matter
Truck & Driver
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black/White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.