This item is Discontinued.

Brady Traffic Sign, 12" Height, 18" Width, Polyester, Rectangle, English 129467

Traffic Sign, 12" Height, 18" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 129467
  • Zoro # G9452423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129467
Zoro #
G9452423
UPC #
754473785376
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.010 in

Details

Item
Traffic Sign
Header
No Header
Legend
Taxi Lane
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
ASTM D 2979; D.O.T. MUTCD 2009
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Background Color
White
Symbol
None
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/White
Material
POLYESTER
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Traffic
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.