This item is Discontinued.

Brady Traffic Sign, 12" Height, 18" Width, Aluminum, Rectangle, English 115439

Traffic Sign, 12" Height, 18" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 115439
  • Zoro # G0210393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115439
Zoro #
G0210393
UPC #
754473184650
Country of Origin
Mexico

Dimensions

Width
18"
Height
12"
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Buckle Up For Safety
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Material
Aluminum
Operating Temp. Range
-40 Degrees to 175 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Language
English
Subject Matter
Truck & Driver
Background Color
Black, White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/White
Sign Legend Text Color
Black

Description

Traffic Sign, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.