Zoro Homepage

Traffic Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English

  • Mfr # 124202

  • Zoro # G7366952


product price: $25.99
/ea

Key Features

Header
No Header
Width
10 in
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124202
Zoro #
G7366952
UPC #
754473799670
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Header
Legend
Caution Drive Slowly
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
None
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Subject Matter
Traffic
Language
English
Material
Aluminum
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Background Color
Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
230 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
No Header
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
5 to 8 yr
Sign Legend
Caution Drive Slowly
Number of Printed Sides
1

Description

Traffic Sign, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.