Shop BRADY
See all product information
Create Account
Traffic Sign, 14 in Height, 20 in Width, Fiberglass, Rectangle, English
- Mfr # 70230
- Zoro # G8623242
product price:Â
$
53.99
/ea
Key Features
Header
No Header
Width
20 in
Height
14 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70230
- Zoro #
- G8623242
- UPC #
- 754473702304
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- No Header
- Legend
- Buckle Up And Drive Safely
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Green, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- OSHA Compliant
- Yes
- Sign Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- ANSI Compliant
- Yes
- Legend Style
- Text
- Sign Legend Text Color
- White
Dimensions
- Width
- 20 in
- Height
- 14 in
- Thickness
- 0.098"
Description
Traffic Sign, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.