Zoro Homepage

Traffic Sign, 15 in Height, 21 in Width, Aluminum, Rectangle, English

  • Mfr # 115525

  • Zoro # G7381698


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Skateboarding Or Bicycle Riding
Width
21 in
Height
15 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115525
Zoro #
G7381698
UPC #
754473185169
Country of Origin
Mexico

Dimensions

Width
21 in
Height
15 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Skateboarding Or Bicycle Riding
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 15 in, Width 21 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Header No Header, Legend No Skateboarding Or Bicycle Riding, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.