Traffic Sign, 17" H, 17" W, Vinyl, Circle, English, 92404

  • Mfr # 92404

  • Zoro # G1213780


product price: $45.25
/ea

Key Features

Header
No Header
Legend
Watch Out for Fork Lift Trucks
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92404
Zoro #
G1213780
UPC #
754473924041
Country of Origin
Mexico

Dimensions

Width
17"
Height
17"
Thickness
0.012"

Details

Item
Traffic Sign
Header
No Header
Legend
Watch Out for Fork Lift Trucks
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Fork Lift Pictogram
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 158 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Watch Out For Fork Lift Trucks, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.