Traffic Sign, 18" H, 12 in W, Aluminum, Rectangle, English, 115230
- Mfr # 115230
- Zoro # G8624268
product price:Â
$
53.99
/ea
Key Features
Header
No Header
Legend
Do Not Block Drive
Width
12 in
Height
18"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115230
- Zoro #
- G8624268
- UPC #
- 754473184094
- Country of Origin
- Mexico
- Item
- Traffic Sign
- Header
- No Header
- Legend
- Do Not Block Drive
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 175 Degrees F
- ANSI Compliant
- Yes
- Sign Legend Color
- Black
- OSHA Compliant
- Yes
- Legend Style
- Text
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black
Dimensions
- Width
- 12 in
- Height
- 18"
- Thickness
- 0.090 in
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.