
Traffic Sign, 18" H, 12 in W, Aluminum, Rectangle, English, 115231
Mfr # 115231
Zoro # G8417530
product price: $53.99
/eaKey Features
Header
No Header
Legend
Unauthorized Vehicles Will Be Towed
Width
12 in
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115231
Zoro #
G8417530
UPC #
754473184100
Country of Origin
Mexico
Dimensions
Width
12 in
Height
18"
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Unauthorized Vehicles Will Be Towed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.