Traffic Sign, 18" H, 12 in W, Aluminum, Rectangle, English, 124446

  • Mfr # 124446

  • Zoro # G8477423


product price:  $32.15
/ea

Key Features

Header
Stop
Legend
Look Before Exiting
Width
12 in
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124446
Zoro #
G8477423
UPC #
754473806811
Country of Origin
United States

Dimensions

Width
12 in
Height
18"
Thickness
0.035 in

Details

Item
Traffic Sign
Header
Stop
Legend
Look Before Exiting
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Symbol
Stop
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
White
Legend Style
Text
Header Background Color
Red, White
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.