
Traffic Sign, 18" H, 12 in W, Aluminum, Rectangle, English, 129684
Mfr # 129684
Zoro # G8420793
product price:Â $32.15
/eaKey Features
Header
No Header
Legend
Bike Lane
Width
12 in
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
129684
Zoro #
G8420793
UPC #
754473787547
Country of Origin
United States
Dimensions
Width
12 in
Height
18"
Thickness
0.035 in
Details
Item
Traffic Sign
Header
No Header
Legend
Bike Lane
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Symbol
Letter P Encircled w/Slash
Sign Legend Text Color
Black, Red
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.