
Traffic Sign, 18" H, 30 in W, Aluminum, Rectangle, English, 94152
Mfr # 94152
Zoro # G8616233
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Wrong Way
Width
30 in
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94152
Zoro #
G8616233
UPC #
754473941529
Country of Origin
United States
Dimensions
Width
30 in
Height
18"
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Wrong Way
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White
Description
Traffic Sign, Height 18 In., Width 30 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.