Traffic Sign, 18" H, 30 in W, Aluminum, Rectangle, English, 95040
- Mfr # 95040
- Zoro # G7399907
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Wrong Way
Width
30 in
Height
18"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95040
- Zoro #
- G7399907
- UPC #
- 754473950408
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- No Header
- Legend
- Wrong Way
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- English
- Sign Background Color
- Red, White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- ANSI Compliant
- Yes
- Symbol
- None
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Sign Legend Color
- White
- Sign Legend Text Color
- White
Dimensions
- Width
- 30 in
- Height
- 18"
Description
Traffic Sign, Height 18 In., Width 30 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.