Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18" Height, 12 in Width, Aluminum, Rectangle, English

  • Mfr # 129633

  • Zoro # G7379202


product price: $32.15
/ea

Key Features

Sign Material
Aluminum
Legend
No Stopping Fire Lane
Width
12 in
Thickness
0.035 in
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129633
Zoro #
G7379202
UPC #
754473787035
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.035 in
Height
18"

Details

Item
Traffic Sign
Sign Material
Aluminum
Legend
No Stopping Fire Lane
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Red, White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Symbol
None
Legend Color
Red/White
Legend/Background Color
Red/White
Subject Matter
Traffic
Sign Legend Text Color
Red, White
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Application
Outdoor
State Specific Sign
No
Material Properties
Roll Up
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Legend Pictogram Description
None

Description

Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.