Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18" Height, 12 in Width, Plastic, Rectangle, English

  • Mfr # 124345

  • Zoro # G8450878


product price: $21.85
/ea

Key Features

Sign Material
Plastic
Legend
Fire Lane Tow-Away Zone
Width
12 in
Thickness
0.059 in
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124345
Zoro #
G8450878
UPC #
754473805807
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.059 in
Height
18"

Details

Item
Traffic Sign
Sign Material
Plastic
Legend
Fire Lane Tow-Away Zone
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Symbol
Double Headed Arrow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Red
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Parking
Header Background Color
White
ANSI Compliant
Yes
Legend/Background Color
Red/white
Legend Color
White
Subject Matter
Parking
Sign Legend Text Color
White
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Application
Outdoor
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Material Properties
Roll Up
Legend Pictogram Description
Double Headed Arrow

Description

Traffic Sign, Height 18 In., Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.