
Traffic Sign, 18" Height, 12 in Width, Plastic, Rectangle, English
Mfr # 124438
Zoro # G8414268
product price: $21.85
/eaKey Features
Header
Stop
Legend
All Visitors Must Report To Main Office
Width
12 in
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124438
Zoro #
G8414268
UPC #
754473806736
Country of Origin
United States
Dimensions
Width
12 in
Height
18"
Thickness
0.059 in
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.