Traffic Sign, 18" Height, 18 in Width, Aluminum, Square, English
- Mfr # 115467
- Zoro # G7413450
product price:Â
$
77.65
/ea
Key Features
Header
No Header
Legend
Enter
Width
18 in
Height
18"
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115467
- Zoro #
- G7413450
- UPC #
- 754473184780
- Country of Origin
- Mexico
- Item
- Traffic Sign
- Header
- No Header
- Legend
- Enter
- Sign Shape
- Square
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- Yes
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Operating Temp. Range
- -40 Degrees to 175 Degrees F
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Symbol
- R-Arrow
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 18 in
- Height
- 18"
- Thickness
- 0.090 in
Description
Traffic Sign, Height 18 In., Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.