
Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 103720
Mfr # 103720
Zoro # G8411678
product price:Â $56.75
/eaKey Features
Header
No Header
Legend
Company Vehicles Only
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103720
Zoro #
G8411678
UPC #
754473194208
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
Company Vehicles Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Green
Legend Style
Text
Symbol
None
Sign Legend Text Color
Green
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.