Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 115240

  • Mfr # 115240

  • Zoro # G8606357


product price:  $53.99
/ea

Key Features

Header
No Header
Legend
Speed Limit 15
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115240
Zoro #
G8606357
UPC #
754473184193
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Speed Limit 15
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 175 Degrees F
Double-Sided
No
Legend Style
Text
Subject Matter
Traffic
Legend/Background Color
Black/White
Mounting Style
With Mounting Holes
Language
English
Legend Color
Black
Background Color
Black, White
Material
Aluminum
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Sign Properties
Rigid
Material Properties
Roll Up
Average Outdoor Durability
8 to 10 yr.
Sign Legend
Speed Limit 15
Sign Legend Style
Text
Number of Printed Sides
1

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.