Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 115506
Mfr # 115506
Zoro # G7384032
product price:Â $53.99
/eaKey Features
Header
No Header
Legend
No Dumping
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115506
Zoro #
G7384032
UPC #
754473185008
Country of Origin
Mexico
Dimensions
Width
12 in
Height
18 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
No Dumping
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.