Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 124485

  • Mfr # 124485

  • Zoro # G7395101


product price:  $32.15
/ea

Key Features

Header
Slow
Legend
Speed Bump
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124485
Zoro #
G7395101
UPC #
754473807634
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
Slow
Legend
Speed Bump
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Symbol
None
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.