Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124453

  • Mfr # 124453

  • Zoro # G7369938


product price: $21.85
/ea

Key Features

Header
No Header
Legend
Watch For Trucks
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124453
Zoro #
G7369938
UPC #
754473806880
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.059"

Details

Item
Traffic Sign
Header
No Header
Legend
Watch For Trucks
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Symbol
None
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Legend/Background Color
Black/White
Mounting Style
With Mounting Holes
Legend Color
Black
Material
polystyrene
Language
English
Subject Matter
Lift Truck
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend Style
Text
Material Properties
Roll Up
Sign Header
No Header
Sign Legend
Watch For Trucks
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.