Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 129583
Mfr # 129583
Zoro # G8467440
product price: $20.76
/eaKey Features
Header
No Header
Legend
Emergency And Authorized Vehicles Only
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129583
Zoro #
G8467440
UPC #
754473786533
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.059 in
Details
Item
Traffic Sign
Header
No Header
Legend
Emergency And Authorized Vehicles Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
None
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Green
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Green
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.