Traffic Sign, 18 in H, 12 in W, Polyester, Rectangle, English, 129434
Mfr # 129434
Zoro # G7376028
product price: $23.59
/eaKey Features
Header
No Header
Legend
Pedestrian Crossing Ahead
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129434
Zoro #
G7376028
UPC #
754473785048
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.010 in
Details
Item
Traffic Sign
Header
No Header
Legend
Pedestrian Crossing Ahead
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Symbol
Pedestrian Crossing
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.