Traffic Sign, 18 in H, 12 in W, Polyester, Rectangle, English, 129584
Mfr # 129584
Zoro # G7376299
product price: $23.59
/eaKey Features
Header
No Header
Legend
Emergency and Authorized Vehicles Only
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129584
Zoro #
G7376299
UPC #
754473786540
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.010 in
Details
Item
Traffic Sign
Header
No Header
Legend
Emergency and Authorized Vehicles Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Symbol
None
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
Sign Legend Text Color
Green
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.