Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, 124591
Mfr # 124591
Zoro # G7403203
product price:Â $47.25
/eaKey Features
Header
No Header
Legend
Caution Children At Play
Width
18 in
Height
18 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124591
Zoro #
G7403203
UPC #
754473810368
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.035"
Details
Item
Traffic Sign
Header
No Header
Legend
Caution Children At Play
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Symbol
None
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.