
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 94181
Mfr # 94181
Zoro # G8422537
product price:Â $66.85
/eaKey Features
Header
No Header
Legend
Enter Only
Width
18 in
Height
18 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94181
Zoro #
G8422537
UPC #
754473941819
Country of Origin
Mexico
Dimensions
Width
18 in
Height
18 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Enter Only
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black
Standards
ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.