Traffic Sign, 18 in H, 18 in W, Aluminum, Triangle, English, 80071
Mfr # 80071
Zoro # G7374390
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Yield
Width
18 in
Height
18 in
Sign Shape
Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80071
Zoro #
G7374390
UPC #
754473800710
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.090"
Details
Item
Traffic Sign
Header
No Header
Legend
Yield
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
ANSI Compliant
Yes
Symbol
None
Sign Legend Color
Red
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Red
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.