
Traffic Sign, 18 in H, 18" W, Aluminum, Square, English, 115474
Mfr # 115474
Zoro # G8425109
product price:Â $77.65
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Exit
Width
18"
Height
18 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
115474
Zoro #
G8425109
UPC #
754473184834
Country of Origin
Mexico
Dimensions
Width
18"
Height
18 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
No Header
Legend
Exit
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 18 In., Sign Material Aluminum, Printed Language English, Sign Shape Square
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.