Traffic Sign, 18 in H, 18" W, Fiberglass, Square, English, 75113
Mfr # 75113
Zoro # G7433927
product price:Â $70.89
/eaKey Features
Header
No Header
Legend
Exit Only
Width
18"
Height
18 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75113
Zoro #
G7433927
UPC #
754473751135
Country of Origin
United States
Dimensions
Width
18"
Height
18 in
Thickness
0.098 in
Details
Item
Traffic Sign
Header
No Header
Legend
Exit Only
Sign Shape
Square
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Text
Symbol
None
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; D.O.T. MUTCD 2009
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 18 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.