Traffic Sign, 18 in H, 24 in W, Aluminum, Rectangle, English, 115583
Mfr # 115583
Zoro # G8467608
product price:Â $53.99
/eaKey Features
Header
Caution
Legend
Speed Bump Ahead
Width
24 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115583
Zoro #
G8467608
UPC #
754473185435
Country of Origin
Mexico
Dimensions
Width
24 in
Height
18 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
Caution
Legend
Speed Bump Ahead
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.