Shop BRADY
See all product information
Create Account
Traffic Sign, 18 in H, 24" W, Aluminum, Rectangle, English, 115491
- Mfr # 115491
- Zoro # G8420367
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Keep Right
Width
24 in
Height
18 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115491
- Zoro #
- G8420367
- UPC #
- 754473184926
- Country of Origin
- Mexico
- Item
- Traffic Sign
- Header
- No Header
- Legend
- Keep Right
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- Yes
- Sign Legend Color
- Black
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 175 Degrees F
- Legend Style
- Text
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black
Dimensions
- Width
- 24 in
- Height
- 18 in
- Thickness
- 0.090 in
Description
Traffic Sign, Height 18 in, Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.