Zoro Homepage

Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English

  • Mfr # 115531

  • Zoro # G8453608


product price: $54.35
/ea

Key Features

Header
No Header
Legend
No Trespassing
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115531
Zoro #
G8453608
UPC #
754473185213
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 12 in, Sign Material Aluminum, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.