Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English
Mfr # 115624
Zoro # G1214365
product price: $56.99
/eaKey Features
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115624
Zoro #
G1214365
UPC #
754473189877
Country of Origin
Mexico
Dimensions
Width
12 in
Height
18 in
Thickness
0.090 in
Details
Item
Traffic Sign
Header
Private Property
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Standards
D.O.T. MUTCD 2009
ANSI Compliant
No
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Header Background Color
Red
OSHA Compliant
No
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 12 in, Sign Material Aluminum, Header Private Property, Legend No Trespassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.