
Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English
Mfr # 124503
Zoro # G8618029
product price: $32.15
/eaKey Features
Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles Or Contents
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124503
Zoro #
G8618029
UPC #
754473807818
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.035 in
Details
Item
Traffic Sign
Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles Or Contents
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Red
Description
Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not Responsible For Theft Or Damage To Vehicles Or Contents, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.