Zoro Homepage

Traffic Sign, 18 in Height, 12 in Width, Plastic, Rectangle, English

  • Mfr # 129634

  • Zoro # G7385012


product price: $21.85
/ea

Key Features

Sign Material
Plastic
Legend
No Stopping Fire Lane
Width
12 in
Thickness
0.059 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129634
Zoro #
G7385012
UPC #
754473787042
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.059 in
Height
18 in

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.