Zoro Homepage

Traffic Sign, 18 in Height, 12 in Width, Polyester, Rectangle, English

  • Mfr # 124325

  • Zoro # G8465261


product price: $23.59
/ea

Key Features

Sign Material
Polyester
Legend
Fire Lane Keep Clear At All Times
Width
12 in
Thickness
0.010 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124325
Zoro #
G8465261
UPC #
754473805609
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.010 in
Height
18 in

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.