Zoro Homepage

Traffic Sign, 18 in Height, 12" Width, Aluminum, Rectangle, English

  • Mfr # 124344

  • Zoro # G8607693


product price: $32.15
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane Tow-Away Zone
Width
12"
Thickness
0.035 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124344
Zoro #
G8607693
UPC #
754473805791
Country of Origin
United States

Dimensions

Width
12"
Thickness
0.035 in
Height
18 in

Details

Item
Traffic Sign
Sign Material
Aluminum
Legend
Fire Lane Tow-Away Zone
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Parking
OSHA Compliant
Yes
Symbol
Double Headed Arrow
Header Background Color
White
Header Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Legend Pictogram Description
Double Headed Arrow

Description

Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.