Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in Height, 12" Width, Polyester, Rectangle, English

  • Mfr # 124346

  • Zoro # G7430950


product price: $23.59
/ea

Key Features

Sign Material
Polyester
Legend
Fire Lane Tow-Away Zone
Width
12"
Thickness
0.010"
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124346
Zoro #
G7430950
UPC #
754473805814
Country of Origin
United States

Dimensions

Width
12"
Thickness
0.010"
Height
18 in

Details

Item
Traffic Sign
Sign Material
Polyester
Legend
Fire Lane Tow-Away Zone
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Red
Header
No Parking
Header Background Color
White
Symbol
Double Headed Arrow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
White
ANSI Compliant
Yes
Legend Color
White
Subject Matter
Parking
Legend/Background Color
Red/White
Sign Legend Text Color
White
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Application
Outdoor
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
No Protective Coating
Material Properties
Roll Up
Average Outdoor Durability
5 to 8 yr
Legend Pictogram Description
Double Headed Arrow

Description

Traffic Sign, Height 18 in, Width 12 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.