Zoro Homepage

Traffic Sign, 18 in Height, 18" Width, Aluminum, Diamond, No Text

  • Mfr # 124607

  • Zoro # G7403230


product price: $49.85
/ea

Key Features

Header
No Header
Legend
No legend
Width
18"
Height
18 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124607
Zoro #
G7403230
UPC #
754473810528
Country of Origin
United States

Dimensions

Width
18"
Height
18 in
Thickness
0.035 in

Details

Item
Traffic Sign
Header
No Header
Legend
No legend
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Symbol
Fire Hydrant
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.