Zoro Homepage

Traffic Sign, 18 in Height, 24 in Width, Aluminum, Rectangle, English

  • Mfr # 115504

  • Zoro # G7387517


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Header
warning
Legend
Neighborhood Crime Watch Area We Call The Police
Width
24 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115504
Zoro #
G7387517
UPC #
754473184988
Country of Origin
Mexico

Dimensions

Width
24 in
Height
18 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
warning
Legend
Neighborhood Crime Watch Area We Call The Police
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black, White
Header Background Color
White
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, White

Description

Traffic Sign, Sign Subject Matter Security and Surveillance, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Neighborhood Crime Watch Area We Call The Police, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.