Traffic Sign, 18 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G0134127| Mfr #: 141811

$41.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0134127 Mfr #: 141811
Sign Material: AluminumDouble-Sided: No
UV Resistant: NoGlow-in-the-Dark: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Symbol: Cell Phone
Sign Mounting Style: With Mounting HolesLegend: No Texting While Driving It's The Law
Sign Shape: RectangleWidth: 24"
Retroreflective Grade: High Intensity PrismaticItem: Traffic Sign
ANSI Compliant: YesHeight: 18"
OSHA Compliant: YesLegend Style: Text
Header: No HeaderSign Legend Color: Black
Printed Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Sign Background Color: Black, WhiteThickness: 0.090"
Sign Subject Matter: Vehicle or Driver SafetyCountry of Origin (subject to change): Mexico

Product Description

Traffic Sign, No Texting While Driving It's The Law, Text, Cell Phone, Engineer Grade Aluminum, Height 18 In., Width 12 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.