This item is Discontinued.

Brady Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English 115232

Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (Discontinued)

  • Mfr # 115232
  • Zoro # G4278967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115232
Zoro #
G4278967
UPC #
754473184117
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.09 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Dumping
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Black, White
Sign Legend Color
Black
Double-Sided
No
Subject Matter
Environmental
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/White
OSHA Compliant
Yes
Material
Aluminum
Language
English
Sign Legend Text Color
Black
Sign Header
No Header
State Specific Sign
No
Sign Mounting Location
Post
Maximum Service Temperature
177 Degrees F
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Outdoor Life Expectancy
8 to 10 yr
Sign Legend Style
Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
No Dumping
Shape
Rectangle
Type
Post or Wall Mount
Product Type
Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.