This item is Discontinued.

Brady Traffic Sign, 18" Height, 12" Width, Aluminum, Rectangle, English 115231

Traffic Sign, 18" Height, 12" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 115231
  • Zoro # G4899361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115231
Zoro #
G4899361
UPC #
754473184100
Country of Origin
Mexico

Dimensions

Width
12"
Height
18 in
Thickness
0.090"

Details

Item
Traffic Sign
Header
No Header
Legend
Unauthorized Vehicles Will Be Towed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Material
Aluminum
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/White
Double-Sided
No
Subject Matter
Parking
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 175 Degrees F
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Background Color
Black, White
Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.