This item is Discontinued.

Brady No Header, Guard Dog Working Do Not Enter, 12" W x 18" H, Rectangle, Aluminum 115241

No Header, Guard Dog Working Do Not Enter, 12" W x 18" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 115241
  • Zoro # G4899377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115241
Zoro #
G4899377
UPC #
754473184209
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.090"

Details

Item
Traffic Sign
Header
No Header
Legend
Guard Dog Working Do Not Enter
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Material
Aluminum
ANSI Compliant
No
Standards
D.O.T. MUTCD 2009
Sign Legend Color
Black
Language
English
Background Color
Black, White
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Traffic Sign, Sign Subject Matter Security and Surveillance, Height 18 in, Width 12 in, Sign Material Aluminum, Header No Header, Legend Guard Dog Working Do Not Enter, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.