This item is Discontinued.

Brady Traffic Sign, 18 x 12In, BK/WHT, Text, R5-1, Number of Printed Sides: 1 115223

Traffic Sign, 18 x 12In, BK/WHT, Text, R5-1, Number of Printed Sides: 1 (Discontinued)

  • Mfr # 115223
  • Zoro # G8440953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115223
Zoro #
G8440953
UPC #
754473184025
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18"
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 175 Degrees F
Subject Matter
Exit, Entrance, and Evacuation
Mounting Style
With Mounting Holes
Language
English
Material
Aluminum
Legend/Background Color
Black/White
Background Color
Black, White
Legend Color
Black
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Legend
Do Not Enter
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Material Properties
Roll Up
Number of Printed Sides
1
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr
State Specific Sign
No
Sign Legend Style
Text

Description

Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.